Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H7EC-NFV
Zoro # G610080147
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Actions - Electronic Timer On/Off
- Operating Temp. -10 Degrees to 55 Degrees C
- Depth 55 1/2 mm
- Voltage 24 to 240V AC/DC
- Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H7EC-NFV
- Zoro # G610080147
- UPC # 4548583755697
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Depth | 55 1/2 mm |
Height | 24 mm |
Width | 48 mm |
Details
Item | Total Counter |
Available Actions - Electronic Timer | On/Off |
Operating Temp. | -10 Degrees to 55 Degrees C |
Voltage | 24 to 240V AC/DC |
Description/Special Features | All Models have a Depth of 48.5 mm, Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Finger Protection Terminal Block Conforms to VDE0106 Part100, Includes new Models with Backlight for Improved Visibility in Dimly lit Places, Key-Protect Switch to Prevent Faulty Reset Key Operation, Large Display with 8.6 mm Character Height, Short Body, Six-Language Instruction Manual Provided |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
Number of Channels | 1 |
NEMA Rating | 4 |
Color | Light Gray |
Mounting | Flush |
Description
Total Counter, Number of Channels 1, Voltage 24 to 240V AC/DC, Available Actions - Electronic Timer On/Off, Mounting Flush, NEMA Rating 4, Color Light Gray, Operating Temp. -10 Degrees to 55 Degrees C, Height 24 mm, Depth 55 1/2 mm, Width 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (SEP-102D-204O)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, RED (B-24-2)
- ZORO SELECT Analog Panel Meter, DC Current, 0-10 DC A (12G417)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (101D-158F)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- TAYLOR Taylor 6669386 Hygrometer; Temperature & Time Plastic Digital Thermometer; Black (6669386)
- Omron Digital And Mechanical Timers