Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H5CC-L8D
Zoro # G910080144
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 0.001 sec
- Available Actions - Electronic Timer On/Off
- Description/Special Features An easy Operation is Realized by the Operation Guide on which each Key Lights Up, the Progress can be easily Understood at one Glance from the Status Indicators of the Present Value, the White-Color Display Offers Better Visual Clarity and Visibility, and the Color Universal Design is used, Up/Down Keys are Provided for all Six Digits, which Reduces the Number of Button Operations During Setup and other Processes
- Width 48 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CC-L8D
- Zoro # G910080144
- UPC # 4549734781602
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Width | 48 mm |
Depth | 84 1/8 mm |
Height | 48 mm |
Body Width | 1.89 in |
Body Depth | 2.32 in |
Overall Depth | 84.1 mm |
Body Height | 1.89 in |
Description
Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24V AC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 999,999 hr, Mounting Style DIN Rail, Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Contact Material Silver Alloy, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Connection Location: Adjustable (1NGA4)
- FLUKE AC/DC Clamp On Current Probe, 300A (Fluke-i310S)
- RED LION CONTROLS Digital Panel Meters, LCD, C48T (C48TD102)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- TRACEABLE Countdown Timer Controller (5095)
- Omron Digital And Mechanical Timers