Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H5CC-L8
Zoro # G610080208
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 0.001 sec
- Available Actions - Electronic Timer On/Off
- Voltage 100 to 240VAC; 24VAC or 12 to 48VDC
- Contact Form SPDT
- Depth 84 1/8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CC-L8
- Zoro # G610080208
- UPC # 4549734781596
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Depth | 84 1/8 mm |
Height | 48 mm |
Width | 48 mm |
Body Width | 1.89 in |
Body Height | 1.89 in |
Body Depth | 2.32 in |
Overall Depth | 84.1 mm |
Description
Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24V AC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 999,999 hr, Mounting Style DIN Rail, Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Contact Material Silver Alloy, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Bi-Metal Therm 3"Cb 2.5" Stem 0-200 F/C (TBM30025B6)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer (550B)
- TAYLOR Thermometer Sunflower (5638)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 0 to 999 ppm (HXG-2D)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- TAYLOR Digital Timer Plastic (5806)
- Omron Digital And Mechanical Timers