Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H5CC-A11F
Zoro # G110080210
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 0.001 sec
- Available Actions - Electronic Timer On/Off
- Depth 84 1/8 mm
- Mounting DIN Track, Flush, Surface
- Description/Special Features An easy Operation is Realized by the Operation Guide on which each Key Lights Up, the Progress can be easily Understood at one Glance from the Status Indicators of the Present Value, the White-Color Display Offers Better Visual Clarity and Visibility, and the Color Universal Design is used, Up/Down Keys are Provided for all Six Digits, which Reduces the Number of Button Operations During Setup and other Processes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CC-A11F
- Zoro # G110080210
- UPC # 4549734781589
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Depth | 84 1/8 mm |
Width | 48 mm |
Height | 48 mm |
Body Width | 1.89 in |
Overall Depth | 84.1 mm |
Body Depth | 2.32 in |
Body Height | 1.89 in |
Description
Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24 to 240 V AC/DC, 24 VAC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 999,999 hr, Mounting Style DIN Rail, Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Contact Material Silver Alloy, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-104-W-LCD)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 200 PSI, Conduit (626-12-CB-P1-E5-S1)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- SPER SCIENTIFIC Water Resistant Stopwatch with NIST Cert (810036C)
- Omron Digital And Mechanical Timers