Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H5CC-A11
Zoro # G810080121
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 0.001 sec
- Available Actions - Electronic Timer On/Off
- HP @ 120V 1/4 hp
- Backup Time 10 yr
- Standards CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CC-A11
- Zoro # G810080121
- UPC # 4549734781541
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Depth | 84 1/8 mm |
Width | 48 mm |
Height | 48 mm |
Body Width | 1.89 in |
Overall Depth | 84.1 mm |
Body Depth | 2.32 in |
Body Height | 1.89 in |
Description
Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24V AC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 999,999 hr, Mounting Style DIN Rail, Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Contact Material Silver Alloy, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- TSI ALNOR Air Velocity Probe, With Temperature (962)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (Fluke-1AC-A1-II)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- Omron Digital And Mechanical Timers