Shop All Lab Scales & Balances
Omron
Digital Scale with Bluetooth Connectivity, Gray/Light Gray
Mfr # SC-150
Zoro # G310107526
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # SC-150
- Zoro # G310107526
- UPC # 73796931506
- Country of Origin China
- Category Lab Scales & Balances
Description
The Omron SC-150 Digital Scale with Bluetooth Connectivity syncs to the free Omron app on your iOS or Android devices for unlimited readings and the Omron Health skill for Amazon Alexa-enabled devices. With a choice of lb. or kg measurement display, this body weight scale can be used by individuals up to 330 lbs. 150 kg, and stores up to 30 readings for 1 user with unlimited storage on the free Omron app. The durable, tempered glass platform is enhanced with a protective shatterproof film and features 1-touch power on, auto power off after 10 seconds.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- ZORO SELECT Clear Dippas, 100mL, PK100 (507054-0100)
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- TREE High Resolution Balance Weighing Machine- 1000 g x 0.01 g (HRB1002)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 1000g/0.01g (VE-1000)
- OHAUS Explorer Semi-Micro, Model EX225/AD (OH-30139514)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- OHAUS Scout STX, STX622 (OH-30253009)
- PRECISA 320 g, .001 g, Milligram Balance, External Calibration, 4.7 OD Platter, GLP/GMP Compliant, USB/RS232 (PB 320M)
- Omron Lab Scales & Balances