Shop All Counters
Omron
Digital Counter/Tachometer, Screw CN, LCD
Mfr # H7CC-AD
Zoro # G608273766
original price:
$466.28
8% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Number of Digits 6
- Height 48 mm
- Mounting Flush
- Output Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 mm |
Length | 48 mm |
Depth | 59 mm |
Width | 48 mm |
Manufacturers Warranty Length | 1 yr. |
Character Height | 10 mm, White (Count Value), 6 mm, Green (Set Value) |
Dimensions (L x W x D) | 48 mm x 48 mm x 59 mm |
Details
Item | Digital Counter/Tachometer |
Display | LCD |
Number of Digits | 6 |
Mounting | Flush |
Output Rating | 3 A |
Output | (1) Relay |
Reset Type | Front Panel Key |
Power Required | 12 to 48VDC, 20.4 to 26.4VAC |
Input Voltage | 20.4 to 26.4VAC |
Accuracy | +/-1 Digit,+/-0.1% FS (At 23 +/-5 Degrees C) |
Connector Type | Screw Terminal |
IP Rating | IP66 |
Standards | B300 PILOT DUTY, cULus (or cURus), EAC, EN 61010-1 (IEC 61010-1): Pollution Degree 2/Overvoltage Category II, RCM, UL508/CSA C22.2 No. 14, VDE0106 |
Prescaling Range | 0.001 to 99.999 |
Special Features | Easily Calculating Counter Replacement Time, Intuitive LED User-Interface Guide, Offers Better Overall Visibility, Optimized Wiring Design, Replacement Time Notification Function Notifies the User of Potential Preventive Maintenance, The Improved User Interface is Intuitive |
Preset | Yes |
Description
Digital Counter/Tachometer, Number of Digits 6, LCD Display, Character Height 10 mm, White (Count Value), 6 mm, Green (Set Value), Output Rating 3 A, Output (1) Relay, Mounting Flush, Height 48 mm, Depth 59 mm, Width 48 mm, Preset Yes, Power Required 12 to 48VDC, 20.4 to 26.4VAC, Prescaling Range 0.001 to 99.999, Reset Type Front Panel Key, Connector Type Screw Terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 1NO, Chrome, 2P (52SC6AEK1)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS002)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Counter, Totalizer (H7EC-NV-B)
- OMRON Counter, Totalizer (H7EC-N)
- OMRON Count Totalizer (H7EC-NFV-B)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- Omron Counters