Shop All Counters
Omron
Digital Counter/Tachometer, Screw CN, LCD
Mfr # H7CC-A
Zoro # G908273817
original price:
$466.28
8% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Number of Digits 6
- Height 48 mm
- Mounting Flush
- Output Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 mm |
Length | 48 mm |
Depth | 78 mm |
Width | 48 mm |
Manufacturers Warranty Length | 1 yr. |
Character Height | 10 mm, White (Count Value), 6 mm, Green (Set Value) |
Dimensions (L x W x D) | 48 mm x 48 mm x 78 mm |
Details
Item | Digital Counter/Tachometer |
Display | LCD |
Number of Digits | 6 |
Mounting | Flush |
Output Rating | 3 A |
Output | (1) Relay |
Reset Type | Front Panel Key |
Power Required | 100 to 240V |
Input Voltage | 100 to 240V |
Special Features | Easily Calculating Counter Replacement Time, Intuitive LED User-Interface Guide, Offers Better Overall Visibility, Optimized Wiring Design, Replacement Time Notification Function Notifies the User of Potential Preventive Maintenance, The Improved User Interface is Intuitive |
Preset | Yes |
Prescaling Range | 0.001 to 99.999 |
Accuracy | +/-1 Digit,+/-0.1% FS (At 23 +/-5 Degrees C) |
Connector Type | Screw Terminal |
IP Rating | IP66 |
Standards | B300 PILOT DUTY, cULus (or cURus), EAC, EN 61010-1 (IEC 61010-1): Pollution Degree 2/Overvoltage Category II, RCM, UL508/CSA C22.2 No. 14, VDE0106 |
Description
Digital Counter/Tachometer, Number of Digits 6, LCD Display, Character Height 10 mm, White (Count Value), 6 mm, Green (Set Value), Output Rating 3 A, Output (1) Relay, Mounting Flush, Height 48 mm, Depth 78 mm, Width 48 mm, Preset Yes, Power Required 100 to 240V, Prescaling Range 0.001 to 99.999, Reset Type Front Panel Key, Connector Type Screw Terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLL8)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: Yes (XTCR115G11A)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Count Totalizer (H7EC-NFV-B)
- OMRON Counter, Totalizer (H7EC-N)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Counter, Totalizer (H7EC-NV-B)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- Omron Counters