Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # S8VS-06024A
Zoro # G1935236
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 60W
- Output Amps 2.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8VS-06024A
- Zoro # G1935236
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 95 mm |
Width | 40 mm |
Depth | 108 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Case Material | Plastic |
Phase - Electrical | Single |
Style | Switching |
Hz | 50 to 60 Hz |
Operating Temp. Range | -13 Degrees to 149 Degrees F |
Output Noise | 90mV |
Features | Built-In Maintenance Forecast Monitor, Compact, Simple Functions for Easy System Commissioning, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing |
Hold Up Time | 154 msec, 33 msec |
Standards | CE, cRUus, CSA C22.2 No. 107.1/60950-1, cUL us, RoHS Compliant, UL 508/60950-1, VDE 0160 (EN 50178), VDE 0805 (EN 60950-1) |
Series | S8VS |
Status Indicator | Green/Orange 7 Segment LED |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 95 mm, Width 40 mm, Depth 108 mm, Series S8VS, Hz 50 to 60 Hz, Phase - Electrical Single, Output Noise 90mV, Hold Up Time 154 msec, 33 msec, Status Indicator Green/Orange 7 Segment LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125RP)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- Omron Power Supplies