Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail
Mfr # S8VK-G48024
Zoro # G5538775
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 480W
- Output Amps 20A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8VK-G48024
- Zoro # G5538775
- Country of Origin Indonesia
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 95 mm |
Depth | 150 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 480W |
Output Amps | 20A |
Mounting | DIN Rail |
Case Material | Metal |
Phase - Electrical | Single |
Style | Switching |
Hz | 50 to 60 Hz |
Hold Up Time | 40 msec |
Status Indicator | Green LED |
Operating Temp. Range | -40 Degrees to 158 Degrees F |
Series | S8VK |
Output Noise | 230mV |
Peak Amps | 24 |
Features | It Also Saves Time And Reduces Costs Thanks To The Minimal Wiring Requirements And Easy One-Handed Mounting Provided By The Enhanced Din-Rail Mounting Clip, More Compact And Easier To Use, The S8VK Series Not Only Offers Greater Flexibility When Designing Machines |
Standards | UL Listed: UL 508 (Listing), UL UR: UL 60950-1 (Recognition), cUL : CSA C22.2 No.107.1, cUR: CSA C22.2 No.60950-1, EN/VDE: EN50178, EN60950-1, Lloyd's standards *7ANSI/ISA 12.12.01 (excluding 480-W models), CSA C22.2 No.213 (excluding 480-W models) |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 95 mm, Depth 150 mm, Series S8VK, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 24, Output Noise 230mV, Hold Up Time 40 msec, Status Indicator Green LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- GROTE Toggle Switch, On/Off, D/Bill, Green, 20A (82-1911)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- TRIPP LITE Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black (SUPER7B)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- Omron Power Supplies