Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail
Mfr # S8VK-G01524
Zoro # G8665955
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 15W
- Mounting DIN Rail
- Case Material Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8VK-G01524
- Zoro # G8665955
- Country of Origin Indonesia
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 22 mm |
Depth | 90 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 15W |
Output Amps | 0.63A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Hold Up Time | 32 msec |
Features | It Also Saves Time And Reduces Costs Thanks To The Minimal Wiring Requirements And Easy One-Handed Mounting Provided By The Enhanced Din-Rail Mounting Clip, More Compact And Easier To Use, The S8VK Series Not Only Offers Greater Flexibility When Designing Machines |
Output Noise | 30mV |
Peak Amps | 0.78 |
Standards | UL Listed: UL 508 (Listing, Class2 Output: Per UL 1310); UL UR: UL 60950-1; cUL CSA C22.2 No.107.1 (Class2 Output: Per CSA C22.2 No.223); cUR: CSA C22.2 No.60950-1; EN/VDE: EN50178, EN60950-1; Lloyd's standards 7; ANSI/ISA 12.12.01; CSA C22.2 No.213 |
Status Indicator | Green LED |
Series | S8VK |
Operating Temp. Range | -40 Degrees to 158 Degrees F |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 15W, Output Amps 0.65, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 90 mm, Width 22 mm, Depth 90 mm, Series S8VK, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 0.78, Output Noise 30mV, Hold Up Time 32 msec, Status Indicator Green LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, 120V AC (2141)
- MERSEN Semiconductor Fuse, A30QS Series, 90A, Fast-Acting, 300V AC, Bolt-On (A30QS90-4)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- Omron Power Supplies