Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 5V DC, 100W, 16A, DIN Rail
Mfr # S8FSG10005CD
Zoro # G7350245
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 5V DC
- Power Rating 100W
- Output Amps 16A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8FSG10005CD
- Zoro # G7350245
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 82 mm |
Width | 37.8 mm |
Depth | 92 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 5V DC |
Power Rating | 100W |
Output Amps | 16A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Series | S8FS-G |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 5V DC, Power Rating 100W, Output Amps 16, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 37.8 mm, Depth 92 mm, Series S8FS-G, Phase - Electrical Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- Omron Power Supplies