Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail
Mfr # S8VK-G48048
Zoro # G5577424
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 48V DC
- Output Amps 10A
- Mounting DIN Rail
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8VK-G48048
- Zoro # G5577424
- Country of Origin Indonesia
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 95 mm |
Depth | 150 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 48V DC |
Power Rating | 480W |
Output Amps | 10A |
Mounting | DIN Rail |
Case Material | Metal Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Operating Temp. Range | -40 Degrees to 158 Degrees F |
Status Indicator | Green LED |
Standards | UL Listed: UL 508 (Listing), UL UR: UL 60950-1 (Recognition), cUL : CSA C22.2 No.107.1, cUR: CSA C22.2 No.60950-1, EN/VDE: EN50178, EN60950-1, Lloyd's standards *7ANSI/ISA 12.12.01 (excluding 480-W models), CSA C22.2 No.213 (excluding 480-W models) |
Hold Up Time | 40 msec |
Peak Amps | 12 |
Output Noise | 470mV |
Series | S8VK |
Features | It Also Saves Time And Reduces Costs Thanks To The Minimal Wiring Requirements And Easy One-Handed Mounting Provided By The Enhanced Din-Rail Mounting Clip, More Compact And Easier To Use, The S8VK Series Not Only Offers Greater Flexibility When Designing Machines |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 48V DC, Power Rating 480W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 95 mm, Depth 150 mm, Series S8VK, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 12, Output Noise 470mV, Hold Up Time 40 msec, Status Indicator Green LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D221NRB)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 25' Length - Black (FW038-25)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- Omron Power Systems