Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail
Mfr # S8FSG05024CD
Zoro # G7348915
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 50W
- Output Amps 2.2A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8FSG05024CD
- Zoro # G7348915
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 82 mm |
Width | 35.8 mm |
Depth | 92 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 50W |
Output Amps | 2.2A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Series | S8FS-G |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 50W, Output Amps 2.2, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 35.8 mm, Depth 92 mm, Series S8FS-G, Phase - Electrical Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- Omron Power Systems