Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail
Mfr # S8FSG01524CD
Zoro # G0748425
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 15W
- Mounting DIN Rail
- Case Material Aluminum Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8FSG01524CD
- Zoro # G0748425
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 82 mm |
Width | 34.8 mm |
Depth | 92 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 15W |
Output Amps | 0.6A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Series | S8FS-G |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 15W, Output Amps 0.6, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 34.8 mm, Depth 92 mm, Series S8FS-G, Phase - Electrical Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- Omron Power Supplies