Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail
Mfr # S8FSG10024CD
Zoro # G0748300
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 100W
- Output Amps 4.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8FSG10024CD
- Zoro # G0748300
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 82 mm |
Width | 37.8 mm |
Depth | 92 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 100W |
Output Amps | 4.5A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Series | S8FS-G |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 100W, Output Amps 4.5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 37.8 mm, Depth 92 mm, Series S8FS-G, Phase - Electrical Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- Omron Power Systems