Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail
Mfr # S8FSG10012CD
Zoro # G0748416
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 12V DC
- Mounting DIN Rail
- Case Material Aluminum Case
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8FSG10012CD
- Zoro # G0748416
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 82 mm |
Width | 37.8 mm |
Depth | 92 mm |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 12V DC |
Power Rating | 100W |
Output Amps | 8.5A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Series | S8FS-G |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 12V DC, Power Rating 100W, Output Amps 8.5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 37.8 mm, Depth 92 mm, Series S8FS-G, Phase - Electrical Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- OMRON REFURBISHED 100-240V-AC AC TO DC POWER SUPPLY (CJ1W-PA202)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- MODICON Power Supply, 90/264V AC, 5V DC, 18 W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- Omron Power Systems