Shop All Current Transformers
Omron
Current Tansformer, 20-200A
Mfr # K8AC-CT200L
Zoro # G108449555
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.39 in
- For Use With K8AK-AS Single-phase Current Relay
- Height 3.21 in
- Standards CE marking and cUL certified
- Width 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # K8AC-CT200L
- Zoro # G108449555
- UPC # 4547648140492
- Country of Origin Japan
- Category Current Transformers
Dimensions
Overall Depth | 3.39 in |
Height | 3.21 in |
Width | 0.79 in |
Length | 3.39 in |
Details
Item - Transformer | Current Transformer |
For Use With | K8AK-AS Single-phase Current Relay |
Standards | CE marking and cUL certified |
Includes | Digital Heater Element Burnout Detector |
Item | Current Tansformer |
Module Function | Power Control |
Compatible Series | K8AK-AS1 100-240 VAC, K8AK-AS1 24 VAC/DC, K8AK-AS2 100-240 VAC, K8AK-AS2 24 VAC/DC, K8AK-AS3 100-240 VAC, K8AK-AS3 24 VAC/DC |
Description
Current Tansformer, For Use With K8AK-AS Single-phase Current Relay, Includes Digital Heater Element Burnout Detector, Module Function Power Control, Compatible Series K8AK-AS1 100-240 VAC, K8AK-AS1 24 VAC/DC, K8AK-AS2 100-240 VAC, K8AK-AS2 24 VAC/DC, K8AK-AS3 100-240 VAC, K8AK-AS3 24 VAC/DC, Standards CE marking and cUL certified, Height 3.21 in, Length 3.39 in, Width 0.79 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Green (HS359-S10-GREEN)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SEO1V08)
- OMRON Solid Core Current Transformer, 0 to 50A, 0 to 1A (E54-CT1)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 5A, 0 to 0.5A (200X500)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 277 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA003)
- AAON TRANS 250VA208460V24V (R30391)
- Omron Current Transformers