Shop All Counters
This Product is Discontinued
Omron
Counter/Tachometer, Electronic (Discontinued)
Mfr # H7CXAWD1NDC1224AC24
Zoro # G2230392
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display LCD Backlight
- Input Signal No-Voltage/Voltage Switchable
- Number of Digits 6
- Mounting Panel
- Output Rating 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1.89 in |
Depth | 2.33 in |
Width | 1.89 in |
Length (Straight Wireway) | 1.89 in |
Dimensions (L x W x D) | 1.89 in x 1.89 in x 2.33 in |
Details
Item | Digital Counter/Tachometer |
Display | LCD Backlight |
Input Signal | No-Voltage/Voltage Switchable |
Number of Digits | 6 |
Mounting | Panel |
Output Rating | 12V DC |
Max. Counts per Second | 5,000 |
Reset Type | External/Manual/Automatic |
Input Voltage | 24V AC/12 to 24V DC |
Switch Output Rating | SPDT, 3A 250V AC/30V DC Resistive |
Fits Panel Cut Out | 48 x 48mm |
Prescaling Range | 0.001 to 9.999 |
Relay | SPDT |
Scaler | Yes |
Preset | 6 |
Special Features | 2-Stage Preset Counter/Tachometer, Total/Preset,Batch,Dual,Twin,Tachometer |
Power Rating | 9.4VA |
Standards | CE,cRUus,cULus |
Description
Counter/Tachometer,Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.