Shop All Counters
Omron
Counters - Time Totalizer LCD
Mfr # H5CC-L8ED
Zoro # G810883807
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 0 to 2 VDC, 4.5 to 30 VDC
- Number of Digits 6
- Mounting DIN Track; Flush; Surface
- Height 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 mm |
Depth | 84.1 mm |
Width | 48 mm |
Manufacturers Warranty Length | 3 yr |
Character Height | 10 mm (Present Value), 6 mm (Set Value) |
Details
Item | Count Totalizer |
Display | LCD |
Input Signal | 0 to 2 VDC, 4.5 to 30 VDC |
Number of Digits | 6 |
Mounting | DIN Track; Flush; Surface |
Output Rating | 100mA @ 30VDC |
Output | NPN OC |
Power Required | 100 to 240VAC, 24VAC or 12 to 48VDC |
Prescaling Range | 1 to 999,999 |
Special Features | Compatible with the Ratings, Characteristics, and Function of the H5CX-@-N, Equipped with a Replacement Time Notification Function, the Up/Down Keys make it Easier to use the Timer, the White-Color Display Further Improves Visibility, and the Color Universal Design is used |
IP Rating | 66 |
Accuracy | +/-0.005% (Signal Start); +/-0.01% (Power-ON Start) |
Fits | DIN Track Mount |
Preset | Yes |
Connector Type | 8 Pin Socket |
Standards | CCC, cULus, EN 61812-1, RCM, UKCA, UL508/CSA C22.2 1:14, VDE 0106/P100 |
Description
Count Totalizer, Number of Digits 6, LCD Display, Character Height 10 mm (Present Value), 6 mm (Set Value), Input Signal 0 to 2 VDC, 4.5 to 30 VDC, Output Rating 100mA @ 30VDC, Output NPN OC, Mounting DIN Track; Flush; Surface, Diameter Not Applicable, Height 48 mm, Depth 84.1 mm, Width 48 mm, Preset Yes, Power Required 100 to 240VAC, 24VAC or 12 to 48VDC, Prescaling Range 1 to 999,999, Connector Type 8 Pin Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12021AA04)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- OMRON Counter, Totalizer (H7EC-NV-B)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Count Totalizer (H7EC-NFV-B)
- OMRON Counter, Totalizer (H7EC-N)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- Omron Counters