Shop All Counters
Omron
Counters - Time Totalizer LCD
Mfr # H5CC-AS
Zoro # G110883804
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 0 to 2 VDC, 4.5 to 30 VDC
- Number of Digits 6
- Mounting Flush
- Height 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 mm |
Depth | 65 mm |
Width | 48 mm |
Character Height | 10 mm (Present Value), 6 mm (Set Value) |
Manufacturers Warranty Length | 3 yr |
Details
Item | Counter |
Display | LCD |
Input Signal | 0 to 2 VDC, 4.5 to 30 VDC |
Number of Digits | 6 |
Mounting | Flush |
Output Rating | 100mA @ 30VDC |
Output | NPN OC |
Power Required | 100 to 240VAC, 24VAC or 12 to 48VDC |
Prescaling Range | 1 to 999,999 |
Preset | Yes |
Standards | CCC, CE, UKCA, UL |
Special Features | Compatible with the Ratings, Characteristics, and Function of the H5CX-@-N, Equipped with a Replacement Time Notification Function, the Up/Down Keys make it Easier to use the Timer, the White-Color Display Further Improves Visibility, and the Color Universal Design is used |
Accuracy | +/-0.005% (Signal Start); +/-0.01% (Power-ON Start) |
IP Rating | 66 |
Connector Type | Screw Terminal |
Description
Counter, Number of Digits 6, LCD Display, Character Height 10 mm (Present Value), 6 mm (Set Value), Input Signal 0 to 2 VDC, 4.5 to 30 VDC, Output Rating 100mA @ 30VDC, Output NPN OC, Mounting Flush, Diameter Not Applicable, Height 48 mm, Depth 65 mm, Width 48 mm, Preset Yes, Power Required 100 to 240VAC, 24VAC or 12 to 48VDC, Prescaling Range 1 to 999,999, Connector Type Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Counter, Totalizer (H7EC-N)
- OMRON Counter, Totalizer (H7EC-NV-BH)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- OMRON Counter, Totalizer (H7EC-NV-B)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- Omron Counters