Shop All Counters
Omron
Counters - Digital Tachometer
Mfr # H5CC-AUD
Zoro # G110080906
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 0 to 2 VDC, 4.5 to 30 VDC
- Number of Digits 6
- Height 48 mm
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 mm |
Depth | 65 mm |
Width | 48 mm |
Character Height | 10 mm (Present Value), 6 mm (Set Value) |
Manufacturers Warranty Length | 3 yr |
Details
Item | Digital Tachometer |
Display | LCD |
Input Signal | 0 to 2 VDC, 4.5 to 30 VDC |
Number of Digits | 6 |
Mounting | Flush |
Output Rating | 100mA @ 30VDC |
Output | NPN OC |
Power Required | 100 to 240VAC, 24VAC or 12 to 48VDC |
Standards | CCC, CE, UKCA, UL |
Special Features | Compatible with the Ratings, Characteristics, and Function of the H5CX-@-N, Equipped with a Replacement Time Notification Function, the Up/Down Keys make it Easier to use the Timer, the White-Color Display Further Improves Visibility, and the Color Universal Design is used |
Preset | Yes |
Prescaling Range | 1 to 999,999 |
Accuracy | +/-0.005% (Signal Start); +/-0.01% (Power-ON Start) |
Connector Type | Screw Terminal |
IP Rating | 66 |
Description
Digital Tachometer, Number of Digits 6, LCD Display, Character Height 10 mm (Present Value), 6 mm (Set Value), Input Signal 0 to 2 VDC, 4.5 to 30 VDC, Output Rating 100mA @ 30VDC, Output NPN OC, Mounting Flush, Diameter Not Applicable, Height 48 mm, Depth 65 mm, Width 48 mm, Preset Yes, Power Required 100 to 240VAC, 24VAC or 12 to 48VDC, Prescaling Range 1 to 999,999, Connector Type Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge protection module, Surgelogic, MA, 120kA, 480Y/277 VAC, 3 phase, 4 wire, SPD type 2 (MA4IMA12)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 30 A (CBT-30M)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG, 2 oz, 6414' Length, 0.0026" Diameter, Red (42SNSPR.125)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Counter, Totalizer (H7EC-N)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- OMRON Count Totalizer (H7EC-NFV-B)
- OMRON Counter, Totalizer (H7EC-NV-B)
- TRUMETER 48VDC, COMBO MNT, Set @ 000000 (RV14-4916A)
- Omron Counters