Shop All Counters
Omron
Counter, Totalizer LCD
Mfr # H7ET-NFV1-B
Zoro # G510791679
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 0 to 2.4 VAC/VDC, 24 to 240 VAC/VDC
- Number of Digits 7
- Mounting Flush
- Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 24 mm |
Depth | 55.5 mm |
Width | 48 mm |
Character Height | 8.6 mm |
Details
Item | Count Totalizer |
Display | LCD |
Input Signal | 0 to 2.4 VAC/VDC, 24 to 240 VAC/VDC |
Number of Digits | 7 |
Mounting | Flush |
Output Rating | None |
Output | None |
Reset Type | Key |
Power Required | Self Powered (Battery) |
Connector Type | Screw Terminal |
NEMA Rating | 4 |
Accuracy | +/-100 ppm |
IP Rating | 66 |
Prescaling Range | 0 to 999; 0.0 to 9,999 (Selectable) |
Scaler | Yes |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
Special Features | Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Includes New Models with Backlight for Improved Visibility in Dimly lit Places (Requires 24-VDC Power Supply), Key-Protect Switch to Prevent Faulty Reset Key Operation, PNP/NPN Universal DC Voltage Input Types now Available, Six-Language Instruction Manual Provided |
Description
Count Totalizer, Number of Digits 7, LCD Display, Character Height 8.6 mm, Input Signal 0 to 2.4 VAC/VDC, 24 to 240 VAC/VDC, Output Rating None, Output None, Mounting Flush, Diameter Not Applicable, Height 24 mm, Depth 55.5 mm, Width 48 mm, Scaler Yes, Power Required Self Powered (Battery), Prescaling Range 0 to 999; 0.0 to 9,999 (Selectable), Reset Type Key, Connector Type Screw Terminal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (201)
- OMRON Counter, Totalizer (H7EC-N)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Counter, Totalizer (H7EC-NV-B)
- OMRON Count Totalizer (H7EC-NFV-B)
- OMRON Counter, Totalizer (H7EC-NV-BH)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- Omron Counters