Shop All Counters
Omron
Counter, Totalizer LCD
Mfr # H7ET-NFV-B
Zoro # G210791672
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 0 to 2.4 VAC/VDC, 24 to 240 VAC/VDC
- Number of Digits 7
- Height 24 mm
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 24 mm |
Depth | 55.5 mm |
Width | 48 mm |
Character Height | 8.6 mm |
Details
Item | Count Totalizer |
Display | LCD |
Input Signal | 0 to 2.4 VAC/VDC, 24 to 240 VAC/VDC |
Number of Digits | 7 |
Mounting | Flush |
Output Rating | None |
Output | None |
Reset Type | Key |
Power Required | Self Powered (Battery) |
Accuracy | +/-100 ppm |
Scaler | Yes |
Special Features | Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Includes New Models with Backlight for Improved Visibility in Dimly lit Places (Requires 24-VDC Power Supply), Key-Protect Switch to Prevent Faulty Reset Key Operation, PNP/NPN Universal DC Voltage Input Types now Available, Six-Language Instruction Manual Provided |
Prescaling Range | 0.0 to 999999.9; 0.0 to 3,999 (Selectable) |
NEMA Rating | 4 |
Connector Type | Screw Terminal |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
IP Rating | 66 |
Description
Count Totalizer, Number of Digits 7, LCD Display, Character Height 8.6 mm, Input Signal 0 to 2.4 VAC/VDC, 24 to 240 VAC/VDC, Output Rating None, Output None, Mounting Flush, Diameter Not Applicable, Height 24 mm, Depth 55.5 mm, Width 48 mm, Scaler Yes, Power Required Self Powered (Battery), Prescaling Range 0.0 to 999999.9; 0.0 to 3,999 (Selectable), Reset Type Key, Connector Type Screw Terminal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (1S1F)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (RVS2-5-100)
- DAYTON Joystick Operator, 30mm, 4 Dir, Momentary (30G490)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- OMRON Counter, Totalizer (H7EC-NV-BH)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Counter, Totalizer (H7EC-NV-B)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- OMRON Count Totalizer (H7EC-NFV-B)
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- Omron Counters