Shop All Counters
Omron
Counter, Totalizer
Mfr # H7EC-NV-BH
Zoro # G410905145
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 0 to 2 VDC, 4.5 to 30 VDC
- Number of Digits 8
- Height 24 mm
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 24 mm |
Depth | 55.5 mm |
Width | 48 mm |
Character Height | 8.6 mm |
Details
Item | Count Totalizer |
Display | LCD |
Input Signal | 0 to 2 VDC, 4.5 to 30 VDC |
Number of Digits | 8 |
Mounting | Flush |
Output Rating | None |
Output | None |
Reset Type | Key |
Power Required | 24V DC |
Special Features | Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Includes New Models with Backlight for Improved Visibility in Dimly lit Places (Requires 24-VDC Power Supply), Key-Protect Switch to Prevent Faulty Reset Key Operation, PNP/NPN Universal DC Voltage Input Types now Available, Six-Language Instruction Manual Provided |
NEMA Rating | 4 |
Scaler | Yes |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
IP Rating | 66 |
Accuracy | +/-100 ppm |
Connector Type | Screw Terminal |
Prescaling Range | 0 to 99999,999 |
Description
Count Totalizer, Number of Digits 8, LCD Display, Character Height 8.6 mm, Input Signal 0 to 2 VDC, 4.5 to 30 VDC, Output Rating None, Output None, Mounting Flush, Diameter Not Applicable, Height 24 mm, Depth 55.5 mm, Width 48 mm, Scaler Yes, Power Required 24V DC, Prescaling Range 0 to 99999,999, Reset Type Key, Connector Type Screw Terminal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- HUBBELL Single Pole Connector, Protective Cap, Red (HBL15FCAPR)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- OMRON Count Totalizer (H7EC-NFV-B)
- OMRON Count Totalizer (H7EC-N-B)
- OMRON Counter, Totalizer (H7EC-N)
- OMRON Counter, Totalizer (H7EC-NV-B)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD102)
- Omron Counters