Shop All Counters
Omron
Counter, Totalizer
Mfr # H7EC-N
Zoro # G910791699
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 0.5V
- Number of Digits 8
- Height 24 mm
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24 mm |
Depth | 55.5 mm |
Width | 48 mm |
Character Height | 8.6 mm |
Details
Item | Count Totalizer |
Display | LCD |
Input Signal | 0.5V |
Number of Digits | 8 |
Mounting | Flush |
Output Rating | None |
Output | None |
Power Required | Self Powered (Battery) |
Reset Type | Key |
NEMA Rating | 4 |
Special Features | Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Includes New Models with Backlight for Improved Visibility in Dimly lit Places (Requires 24-VDC Power Supply), Key-Protect Switch to Prevent Faulty Reset Key Operation, PNP/NPN Universal DC Voltage Input Types now Available, Six-Language Instruction Manual Provided |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
IP Rating | 66 |
Connector Type | Screw Terminal |
Accuracy | +/-100 ppm |
Scaler | Yes |
Prescaling Range | 0 to 99999,999 |
Description
Count Totalizer, Number of Digits 8, LCD Display, Character Height 8.6 mm, Input Signal 0.5V, Output Rating None, Output None, Mounting Flush, Diameter Not Applicable, Height 24 mm, Depth 55.5 mm, Width 48 mm, Scaler Yes, Power Required Self Powered (Battery), Prescaling Range 0 to 99999,999, Reset Type Key, Connector Type Screw Terminal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- OMRON Count Totalizer (H7EC-NFV-B)
- OMRON Counter, Totalizer (H7EC-NV-B)
- OMRON Count Totalizer (H7EC-N-B)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- Omron Counters