Shop All Push Button Contact Blocks
Omron
Contact Block, 1NC, 30 to 40mm
Mfr # A165E-01
Zoro # G0589233
original price:
$13.75
25% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 0.5A @ 120V AC/DC
- Size 16 mm
- For Use With Omron A165E
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A165E-01
- Zoro # G0589233
- Country of Origin Japan
- Category Push Button Contact Blocks
Dimensions
Size | 16 mm |
Connection Size | 16 mm |
Details
Item | Contact Block |
Contact Rating | 0.5A @ 120V AC/DC |
For Use With | Omron A165E |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Black |
Terminal Connection | Screw |
Standards | CCC (GB/T14048.5), CSA C22.2 No.14, UL 508 |
Voltage | 120VAC |
AC Contact Rating | 0.5 A @ 120 V |
Terminal Connection Type | Screw Terminals |
Switch Action | Momentary |
Compatible with Series | A165E |
Includes Mounting Block | Mounting Block Included |
DC Contact Rating | 0.5 A @ 120 V |
Description
Contact Block, Contact Form 1NC, Contact Rating 0.5A @ 120V AC/DC, For Use With Omron A165E, Action Momentary, 16 mm, Application Operator, Color Black, Terminal Connection Screw, Standards CCC (GB/T14048.5), CSA C22.2 No.14, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- REES Contact Block, A-Single Circuit, 1 NO (50701000)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- Omron Push Buttons & Indicators