Shop All Power Cables
Omron
Connection Module, 24VDC, 203.2mm W
Mfr # F39JG3AL
Zoro # G3981664
original price:
$78.00
8% off
new price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Input Power 24V DC
- Height 25.4 mm
- Depth 25.4 mm
- Aux. Contact Configuration None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F39JG3AL
- Zoro # G3981664
- UPC # 4548583567658
- Country of Origin Japan
- Category Power Cables
Dimensions
Height | 25.4 mm |
Depth | 25.4 mm |
Width | 203.2 mm |
Details
Item | Connection Module |
IP Rating | 67 |
Input Power | 24V DC |
Aux. Contact Configuration | None |
Safety Output Configuration | Not Specified |
Description
Connection Module, Input Power 24V DC, Safety Output Configuration Not Specified, Aux. Contact Configuration None, IP Rating 67, Width 203.2 mm, Height 25.4 mm, Depth 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- ACME BOOST AND BUCK 1PH .100KVA 120/240V-AC VOLTAGE TRANSFORMER (T-1-81048)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- OMRON Connection Module, 24VDC, 177.8mm W (F39JG7AL)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1202-25)
- AC WORKS 4ft 10A 18/3 Medical Grade Power Cord with C13 Connector (MD10AC13-048)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1802-250)
- Omron Power Cables