Shop All Power Cables
Omron
Connection Module, 24VDC, 177.8mm W
Mfr # F39JG7AL
Zoro # G3980517
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aux. Contact Configuration None
- Depth 1.3 mm
- IP Rating 67
- Safety Output Configuration Not Specified
- Width 177.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F39JG7AL
- Zoro # G3980517
- Country of Origin Japan
- Category Power Cables
Dimensions
Depth | 1.3 mm |
Width | 177.8 mm |
Height | 12.7 mm |
Details
Item | Connection Module |
Aux. Contact Configuration | None |
IP Rating | 67 |
Safety Output Configuration | Not Specified |
Input Power | 24V DC |
Description
Connection Module, Input Power 24V DC, Safety Output Configuration Not Specified, Aux. Contact Configuration None, IP Rating 67, Width 177.8 mm, Height 12.7 mm, Depth 1.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 (1TNC5)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-08F-BLU)
- Omron Power Cables