Shop All Power Cables
Omron
Connection Module, 24VDC, 177.8mm W
Mfr # F39JG7AD
Zoro # G3981348
original price:
$186.10
10% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Depth 1.3 mm
- Safety Output Configuration Not Specified
- Input Power 24V DC
- Height 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F39JG7AD
- Zoro # G3981348
- Country of Origin Japan
- Category Power Cables
Dimensions
Depth | 1.3 mm |
Height | 12.7 mm |
Width | 177.8 mm |
Details
Item | Connection Module |
IP Rating | 67 |
Safety Output Configuration | Not Specified |
Input Power | 24V DC |
Aux. Contact Configuration | None |
Description
Connection Module, Input Power 24V DC, Safety Output Configuration Not Specified, Aux. Contact Configuration None, IP Rating 67, Width 177.8 mm, Height 12.7 mm, Depth 1.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- OMRON Connection Module, 24VDC, 177.8mm W (F39JG7AL)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft (P006-006-515MF)
- AC WORKS 10FT 18/3 10A Medical Grade Power Cord with Locking IEC C13 (MD115-AL)
- AC WORKS 4ft 10A 18/3 Medical Grade Power Cord with C13 Connector (MD10AC13-048)
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- Omron Power Cables