Shop All Power Cables
Omron
Connection Module, 24VDC, 177.8mm W
Mfr # F39JG3AD
Zoro # G3981838
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Power 24V DC
- Height 12.7 mm
- Aux. Contact Configuration None
- Width 177.8 mm
- Depth 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F39JG3AD
- Zoro # G3981838
- Country of Origin Japan
- Category Power Cables
Dimensions
Height | 12.7 mm |
Width | 177.8 mm |
Depth | 1.3 mm |
Details
Item | Connection Module |
Input Power | 24V DC |
Aux. Contact Configuration | None |
IP Rating | 67 |
Safety Output Configuration | Not Specified |
Description
Connection Module, Input Power 24V DC, Safety Output Configuration Not Specified, Aux. Contact Configuration None, IP Rating 67, Width 177.8 mm, Height 12.7 mm, Depth 1.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X2NPG6)
- AIPHONE Relay, For Use With Aiphone Products (RY-1824L)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- OMRON Connection Module, 24VDC, 177.8mm W (F39JG7AL)
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- FIVEGEARS Computer Or Monitor Power Cable 3ft (FI67292)
- Omron Power Cables