Shop All Switch Accessories
Omron
Cable Kit, PVC Covered Steel, 98ft. 5in.L
Mfr # 44506-2730
Zoro # G3725434
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Coated Steel
- For Use With Mfr. No. ER6022-021NE
- Length 98 ft 5 in
- Cable Dia. 1/4 in
- Includes (12) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # 44506-2730
- Zoro # G3725434
- Country of Origin United Kingdom
- Category Switch Accessories
Dimensions
Length | 98 ft 5 in |
Cable Dia. | 1/4 in |
Length (Straight Wireway) | 98 ft 5 in |
Overall Length | 98 ft |
Cable Diameter | 1/4 in |
Details
Item | Cable Kit |
Material | Plastic Coated Steel |
For Use With | Mfr. No. ER6022-021NE |
Includes | (12) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper |
Product Type | Cable Kit |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Compatible with Manufacturer Model Number | ER6022-021NE |
Compatible with Series | ER1022 |
Description
Cable Kit, For Use With Mfr. No. ER6022-021NE, Includes (12) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper, Cable Dia. 1/4 in, Length 98 ft 5 in, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 5 in D, NEMA 12, Hinged (B121005CHQR)
- OMRON Straight Actuating Key (D4BS-K1)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- REES Blank Legend Plate, Black (09012001)
- Omron Switches