Shop All Switch Accessories
Omron
Cable Kit, PVC Covered Steel, 16ft. 5in.L
Mfr # 44506-2705
Zoro # G4285057
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Coated Steel
- For Use With Mfr. No. ER6022-021NE
- Length 16 ft 5 in
- Cable Dia. 1/4 in
- Includes (3) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # 44506-2705
- Zoro # G4285057
- Country of Origin United Kingdom
- Category Switch Accessories
Dimensions
Length | 16 ft 5 in |
Cable Dia. | 1/4 in |
Length (Straight Wireway) | 16 ft 5 in |
Overall Length | 16 ft |
Cable Diameter | 1/4 in |
Details
Item | Cable Kit |
Material | Plastic Coated Steel |
For Use With | Mfr. No. ER6022-021NE |
Includes | (3) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Product Type | Cable Kit |
Compatible with Series | ER1022 |
Compatible with Manufacturer Model Number | ER6022-021NE |
Compatible Manufacturer Part Number | ER6022-021NE |
Description
Cable Kit, For Use With Mfr. No. ER6022-021NE, Includes (3) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper, Cable Dia. 1/4 in, Length 16 ft 5 in, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC24)
- OMRON Straight Actuating Key (D4BS-K1)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- REES Standard Legnd Plate/Forward-Reverse (09014032)
- Omron Switch Accessories