Shop All Push Button Accessories
Omron
Blank Legend Plate, Round, Yellow
Mfr # A16Z-5070
Zoro # G2873211
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With 16mm Pushbuttons
- Color Yellow
- Legend/Background Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A16Z-5070
- Zoro # G2873211
- Country of Origin Japan
- Category Push Button Accessories
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 16 mm |
Diameter | 45 mm |
Overall Diameter | 1 13/16 in |
Compatible Panel Cutout Diameter | 15 mm |
Details
Item | Legend Plate |
Shape | Round |
For Use With | 16mm Pushbuttons |
Color | Yellow |
Legend/Background Color | Yellow |
Material | Plastic |
Product Type | Legend Plate |
Language | English |
Compatible with Series | A22 |
Background Color | Yellow |
Keyway Type | No Keyway |
Legend Color | Yellow |
Description
Legend Plate, Round, Legend Not Applicable, For Use With 16mm Pushbuttons, Legend/Background Color Yellow, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- ELECTRONIC SPECIALTIES Crocodile Clip Set (142-4)
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- OMRON Legend Plate, Emergency Stop, Black/Yellow (A22Z-3466-1)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- Omron Switches