Shop All Barcode Readers & Accessories
Omron
Barcode Reader, Wide Angle Len, 650 mA
Mfr # V420-F000W12M-SRX
Zoro # G509769221
product price: $2,873.99
/ea
Free Shipping & Returns
$2,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of light Red Light
- Wavelength 625 nm
- Overall Length 25.4 mm
- Minimum Ambient Temperature 0 Degrees C
- Lens Type Wide Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V420-F000W12M-SRX
- Zoro # G509769221
- UPC # 4549734573382
- Country of Origin Japan
- Category Barcode Readers & Accessories
Dimensions
Wavelength | 625 nm |
Overall Length | 25.4 mm |
Overall Width | 44.5 mm |
Overall Depth | 38.1 mm |
Details
Item | Barcode Reader |
Type of light | Red Light |
Minimum Ambient Temperature | 0 Degrees C |
Lens Type | Wide Angle |
Number of Digital Outputs | 3 |
Image Resolution | 1280 x 960 px |
Standards | BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1 |
Current Consumption | 650 mA |
Number of Digital Inputs | 3 |
Maximum Ambient Temperature | 45 Degrees C |
Communication Interface | Ethernet Over USB/HID, RS-232C, USB 2.0 High Speed |
Features | Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus |
Operating Voltage | 5V DC |
Protection Features | IP54 |
Housing Material | Diecast Aluminum |
Description
Barcode Reader, Communication Interface Ethernet Over USB/HID, RS-232C, USB 2.0 High Speed, Current Consumption 650 mA, Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus, Housing Material Diecast Aluminum, Image Resolution 1280 x 960 px, Lens Type Wide Angle, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature 0 Degrees C, Number of Digital Inputs 3, Number of Digital Outputs 3, Operating Voltage 5V DC, Overall Depth 38.1 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Motobatt MBU1-35 (MAX3949371)
- NITECORE ULSL Leica Digital USB Battery Charger for BP-SCL4 Camera Batteries (ULSL)
- ENDUST Powerful Electronics Duster, 10 oz., PK4 (11964)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- HONEYWELL MOBILITY & SCANNING Honeywell, 1250G, Usb Kit (1250G-2USB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- Omron Barcode Readers & Accessories