Shop All Barcode Readers & Accessories
Omron
Barcode Reader, Wide Angle Len, 650 mA
Mfr # V420-F000W03M-SRX
Zoro # G109769171
product price: $3,269.99
/ea
Free Shipping & Returns
$3,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus
- Standards BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1
- Operating Voltage 5V DC
- Current Consumption 650 mA
- Overall Width 44.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V420-F000W03M-SRX
- Zoro # G109769171
- UPC # 4549734573269
- Country of Origin Morocco
- Category Barcode Readers & Accessories
Dimensions
Overall Width | 44.5 mm |
Overall Length | 25.4 mm |
Wavelength | 625 nm |
Overall Depth | 38.1 mm |
Details
Item | Barcode Reader |
Features | Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus |
Standards | BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1 |
Operating Voltage | 5V DC |
Current Consumption | 650 mA |
Protection Features | IP54 |
Minimum Ambient Temperature | 0 Degrees C |
Housing Material | Diecast Aluminum |
Communication Interface | Ethernet Over USB/HID, RS-232C, USB 2.0 High Speed |
Type of light | Red Light |
Number of Digital Inputs | 3 |
Maximum Ambient Temperature | 45 Degrees C |
Image Resolution | 752 x 480 px |
Lens Type | Wide Angle |
Number of Digital Outputs | 3 |
Description
Barcode Reader, Communication Interface Ethernet Over USB/HID, RS-232C, USB 2.0 High Speed, Current Consumption 650 mA, Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus, Housing Material Diecast Aluminum, Image Resolution 752 x 480 px, Lens Type Wide Angle, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature 0 Degrees C, Number of Digital Inputs 3, Number of Digital Outputs 3, Operating Voltage 5V DC, Overall Depth 38.1 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- SCHUMACHER Battery Charger, 120VAC, 17" W x 15-1/4" H (DSR127)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Crisp Denim (77-92612)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- UNITECH AMERICA Unitech, As10 Barcode Scanner, Linear Imager, Usb, Black (AS10-U)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- SOCKET MOBILE S700 Black, CX3803-2563 (CX3803-2563)
- SQUIDS BY ERGODYNE Harness, Black, Small, For Barcode Scanner (3132S)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- CONTROLTEKUSA Controltek USA 510011 Panini Check Scanner Cleaning Card with Waffletechnology, 15PK (283510011)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- Omron Barcode Readers & Accessories