Shop All Barcode Readers & Accessories
Omron
Barcode Reader, Wide Angle Len, 0.18 A
Mfr # V430-F000W12M-SRX
Zoro # G409769109
product price: $3,395.99
/ea
Free Shipping & Returns
$3,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digital Outputs 3
- Protection Features IP65, IP67
- Overall Depth 44.5 mm
- Type of light Red Light
- Minimum Ambient Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V430-F000W12M-SRX
- Zoro # G409769109
- UPC # 4549734576185
- Country of Origin Japan
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 44.5 mm |
Overall Width | 44.5 mm |
Overall Length | 25.4 mm |
Wavelength | 625 nm |
Details
Item | Barcode Reader |
Number of Digital Outputs | 3 |
Protection Features | IP65, IP67 |
Type of light | Red Light |
Minimum Ambient Temperature | 0 Degrees C |
Current Consumption | 0.18 A |
Image Resolution | 1280 x 960 px |
Housing Material | Diecast Aluminum |
Operating Voltage | 5 to 30V DC |
Features | Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus |
Lens Type | Wide Angle |
Communication Interface | Ethernet TCP/IP, Ethernet/IP, PROFINET, RS-232C |
Maximum Ambient Temperature | 45 Degrees C |
Number of Digital Inputs | 3 |
Standards | BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1 |
Description
Barcode Reader, Communication Interface Ethernet TCP/IP, Ethernet/IP, PROFINET, RS-232C, Current Consumption 0.18 A, Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus, Housing Material Diecast Aluminum, Image Resolution 1280 x 960 px, Lens Type Wide Angle, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature 0 Degrees C, Number of Digital Inputs 3, Number of Digital Outputs 3, Operating Voltage 5 to 30V DC, Overall Depth 44.5 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- NO SLIP BATHTUB Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black (MI-1781)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Power Patrol SLA0959, SLA 0959 (ML12-6F273)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Interstate DCM0018 - 2 Pack (ML18-12MP29697544)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- Omron Barcode Readers & Accessories