Shop All Barcode Readers & Accessories
Omron
Barcode Reader, Wide Angle Len, 0.18 A
Mfr # V430-F000W03M-SRX
Zoro # G909769159
product price: $2,951.99
/ea
Free Shipping & Returns
$2,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Consumption 0.18 A
- Overall Width 44.5 mm
- Minimum Ambient Temperature 0 Degrees C
- Type of light Red Light
- Housing Material Diecast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V430-F000W03M-SRX
- Zoro # G909769159
- UPC # 4549734576062
- Country of Origin Morocco
- Category Barcode Readers & Accessories
Dimensions
Overall Width | 44.5 mm |
Overall Length | 25.4 mm |
Wavelength | 625 nm |
Overall Depth | 44.5 mm |
Details
Item | Barcode Reader |
Current Consumption | 0.18 A |
Minimum Ambient Temperature | 0 Degrees C |
Type of light | Red Light |
Housing Material | Diecast Aluminum |
Lens Type | Wide Angle |
Standards | BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1 |
Features | Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus |
Communication Interface | Ethernet TCP/IP, Ethernet/IP, PROFINET, RS-232C |
Number of Digital Outputs | 3 |
Protection Features | IP65, IP67 |
Number of Digital Inputs | 3 |
Maximum Ambient Temperature | 45 Degrees C |
Image Resolution | 752 x 480 px |
Operating Voltage | 5 to 30V DC |
Description
Barcode Reader, Communication Interface Ethernet TCP/IP, Ethernet/IP, PROFINET, RS-232C, Current Consumption 0.18 A, Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus, Housing Material Diecast Aluminum, Image Resolution 752 x 480 px, Lens Type Wide Angle, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature 0 Degrees C, Number of Digital Inputs 3, Number of Digital Outputs 3, Operating Voltage 5 to 30V DC, Overall Depth 44.5 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Atlas ATLSZ071 Selfie Extendable Handheld Stick Monopod with Seperate Remote for Smartphone (ATLSZ071)
- DANTONA Battery, L74A26-2-1-2WX (L74A26-2-1-2WX)
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- BLUE STAR Honeywell Xenon Wireless Area Imaging 1D/2D Scanner w/ USB Cable (1952GSR-2USB-5-N)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- IBM CORPORATION IBM 38L7302L 6TB & 15TB Ultrium-7; Linear Tape Open-7 with Barcode Label (38L7302L)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- Omron Barcode Readers & Accessories