Shop All Barcode Readers & Accessories
Omron
Barcode Reader, Narrow Angle Len, 650 mA
Mfr # V420-F000L12M-SRX
Zoro # G909769180
product price: $3,867.99
/ea
Free Shipping & Returns
$3,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Interface Ethernet Over USB/HID, RS-232C, USB 2.0 High Speed
- Number of Digital Inputs 3
- Number of Digital Outputs 3
- Overall Depth 38.1 mm
- Minimum Ambient Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V420-F000L12M-SRX
- Zoro # G909769180
- UPC # 4549734573764
- Country of Origin Japan
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 38.1 mm |
Overall Length | 25.4 mm |
Overall Width | 44.5 mm |
Wavelength | 625 nm |
Details
Item | Barcode Reader |
Communication Interface | Ethernet Over USB/HID, RS-232C, USB 2.0 High Speed |
Number of Digital Inputs | 3 |
Number of Digital Outputs | 3 |
Minimum Ambient Temperature | 0 Degrees C |
Protection Features | IP54 |
Maximum Ambient Temperature | 45 Degrees C |
Operating Voltage | 5V DC |
Housing Material | Diecast Aluminum |
Image Resolution | 1280 x 960 px |
Lens Type | Narrow Angle |
Features | Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus |
Current Consumption | 650 mA |
Type of light | Red Light |
Standards | BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1 |
Description
Barcode Reader, Communication Interface Ethernet Over USB/HID, RS-232C, USB 2.0 High Speed, Current Consumption 650 mA, Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus, Housing Material Diecast Aluminum, Image Resolution 1280 x 960 px, Lens Type Narrow Angle, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature 0 Degrees C, Number of Digital Inputs 3, Number of Digital Outputs 3, Operating Voltage 5V DC, Overall Depth 38.1 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Hitachi HP38-12 (ML50-1264)
- AXIOM MANUFACTURING Axiom Hdmi Cable 25Ft (HDMIMM25-AX)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- IBM CORPORATION IBM 38L7302L 6TB & 15TB Ultrium-7; Linear Tape Open-7 with Barcode Label (38L7302L)
- Omron Barcode Readers & Accessories