Shop All Barcode Readers & Accessories
Omron
Barcode Reader, Medium Angle Len, 0.18 A
Mfr # V430-F000M12M-RRX
Zoro # G609769107
product price: $5,230.99
/ea
Free Shipping & Returns
$5,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1
- Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus
- Type of light Red Light
- Operating Voltage 5 to 30V DC
- Overall Length 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V430-F000M12M-RRX
- Zoro # G609769107
- UPC # 4549734576598
- Country of Origin Japan
- Category Barcode Readers & Accessories
Dimensions
Overall Length | 25.4 mm |
Overall Width | 44.5 mm |
Overall Depth | 44.5 mm |
Wavelength | 625 nm |
Details
Item | Barcode Reader |
Standards | BIS, BSMI Pending, EAC, EN 55024:2010, EN 55032:2015 + AC:2016, FCC Part 15, Sub Part B (Class B), IEC 62471-1: 2006, KC, RCM, UL60950-1 |
Features | Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus |
Type of light | Red Light |
Operating Voltage | 5 to 30V DC |
Current Consumption | 0.18 A |
Housing Material | Diecast Aluminum |
Image Resolution | 1280 x 960 px |
Communication Interface | Ethernet TCP/IP, Ethernet/IP, PROFINET, RS-232C |
Maximum Ambient Temperature | 45 Degrees C |
Number of Digital Inputs | 3 |
Number of Digital Outputs | 3 |
Minimum Ambient Temperature | 0 Degrees C |
Protection Features | IP65, IP67 |
Lens Type | Medium Angle |
Description
Barcode Reader, Communication Interface Ethernet TCP/IP, Ethernet/IP, PROFINET, RS-232C, Current Consumption 0.18 A, Features Autofocus to Read Codes at Different Distances, Liquid Lens for Unlimited Autofocus, Housing Material Diecast Aluminum, Image Resolution 1280 x 960 px, Lens Type Medium Angle, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature 0 Degrees C, Number of Digital Inputs 3, Number of Digital Outputs 3, Operating Voltage 5 to 30V DC, Overall Depth 44.5 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- AIPHONE Intercom Mounts (MC-60/4A)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- CONTROLTEKUSA Controltek USA 510011 Panini Check Scanner Cleaning Card with Waffletechnology, 15PK (283510011)
- SOCKET MOBILE S700 Black, CX3803-2563 (CX3803-2563)
- Omron Barcode Readers & Accessories