Shop All Limit Switch Arms & Actuators
Omron
Adjustable Straight Actuating Key
Mfr # 44513-0730
Zoro # G0845013
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Key-Actuated Safety-Interlock Switches
- Compatible with Series T2007
- Product Type Adjustable-Mounting Straight Actuating Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # 44513-0730
- Zoro # G0845013
- Country of Origin Dominican Republic
- Category Limit Switch Arms & Actuators
Details
Item | Adjustable Straight Actuating Key |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Compatible with Series | T2007 |
Product Type | Adjustable-Mounting Straight Actuating Key |
Description
Actuator, Flexible, Arm Length 0.61 In, Depth 1.55 In, Width 1.57 In, For Use With 2LCH6,2LCH7,2LCH8,2LCH9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, C Curve (M9F22103)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- OMRON Straight Actuating Key (44501-0750)
- OMRON Right Angle Actuating Key (44513-0700)
- OMRON Four Way Adjustable Actuating Key (D4DS-K5)
- OMRON Magnetc Actuatr, For MA16 Series, .75 in W (44507-0716)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA4)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- Omron Switches