Shop All General Purpose Relays
Omron
4PDT, Bi contact 110/120VAC
Mfr # MY4Z-AC110/120
Zoro # G310080119
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Number of Pins 14
- Status Indicator LED Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY4Z-AC110/120
- Zoro # G310080119
- UPC # 4536854364433
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Depth | 1.41 in |
Flat Pin Width | 2.6 mm |
Body Height | 1.1 in |
Overall Depth | 1.66 in |
Body Width | 0.84 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 110/120V AC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 4,430 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 2-Port, White (NSB-5220)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- Omron Electrical Relays