Shop All Limit Switch Accessories
Omron
2NC/2NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13
Mfr # D4A0700N
Zoro # G2490022
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- For Use With Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches
- AC Contact Rating 5 A @ 600 V
- DC Contact Rating Not Rated
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4A0700N
- Zoro # G2490022
- Country of Origin Japan
- Category Limit Switch Accessories
Dimensions
Mounting Hole Diameter | 0.4 in |
Details
Item | Limit Switch Box |
Contact Form | 2NO/2NC |
For Use With | Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches |
AC Contact Rating | 5 A @ 600 V |
DC Contact Rating | Not Rated |
IP Rating | IP67 |
Operating Temp. | -40 Degrees to 212 Degrees F |
NEMA Rating | 12, 13, 3, 4, 4X, 6P |
Standards | CSA, UL Listed |
Material | Stainless Steel |
Operating Temperature - Maximum | 212 Degrees F |
NEMA Enclosure Rating | 12, 13, 3, 4, 4X, 6P |
Mounting Hole Vertical Center to Center Distance | 76 mm |
Operating Temperature - Minimum | -40 Degrees F |
Mounting Hole Horizontal Center to Center Distance | 30 mm |
Indicating Light | No Indicating Light Included |
Number of Mounting Holes | 2 |
Compatible with Series | D4A-N |
Body Configuration | Plug-In |
Compatible with Manufacturer Model Number | D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N, D4A2918N |
Description
Limit Switch Box, Contact Form 2NO/2NC, For Use With Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches, AC Contact Rating 5 A @ 600 V, NEMA Rating 12, 13, 3, 4, 4X, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -40 Degrees to 212 Degrees F, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA 2/0 1/2 Electrical Lug, PK50 (20501-60)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1F7)
- OMRON 1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13 (D4A0100N)
- ELESA Limit Switch Hinge (CFMW.70-SH-6)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- Omron Limit Switch Accessories