Omron

2NC/1NO Safety Interlock Switch Nema 6 IP 67 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Safety Interlock Switches

Key Features

  • Style Actuating Key, Universal Tongue Operated
  • Series T5009
  • AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V
  • DC Contact Rating 0.5A @ 250V, 2A @ 24V
  • Contact Form 1NO/2NC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.74 in
Width 2.05 in
Depth 1.26 in
Conduit Size M20
Overall Height 3.74 in
Overall Width 2.05 in
Overall Depth 1.26 in

Description

Safety Interlock Switch, Actuating Key, Universal Tongue Operated, Contact Form 1NO/2NC, Connection Type M20, AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V, Series T5009, DC Contact Rating 0.5A @ 250V, 2A @ 24V, Height 3.74 in, Width 2.05 in, Depth 1.26 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M20, Body Material Polyester, Description/Special Features Rotatable Head, Withstand Water Washdown Cleaning, Operating Force 2.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products