Shop All Safety Interlock Switches
Omron
2NC Safety Interlock Switch Nema 6 IP 67
Mfr # 44521-1050
Zoro # G0893137
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Actuating Key, Flat Actuator, Miniature Tongue-Operated
- Series T2007
- AC Contact Rating 1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V
- DC Contact Rating 0.5 A @ 250 V, 2 A @ 24 V
- Solenoid Voltage 500 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # 44521-1050
- Zoro # G0893137
- Country of Origin Dominican Republic
- Category Safety Interlock Switches
Dimensions
Height | 1.14 in |
Width | 0.98 in |
Depth | 2.95 in |
Conduit Size | M16 |
Overall Height | 1.14 in |
Overall Depth | 2.95 in |
Overall Width | 0.98 in |
Description
Safety Interlock Switch, Actuating Key, Flat Actuator, Miniature Tongue-Operated, Contact Form 2NC, Connection Type M16, AC Contact Rating 1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V, Series T2007, DC Contact Rating 0.5 A @ 250 V, 2 A @ 24 V, Solenoid Voltage 500 V AC, Height 1.14 in, Width 0.98 in, Depth 2.95 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M16, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1611)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4BS-45FS-NPT)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1661)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GSAA01B)
- Omron Safety Interlock Switches