Shop All Safety Interlock Switches
Omron
2NC Safety Interlock Switch IP 67
Mfr # D4BS-4AFS-NPT
Zoro # G6229282
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series D4BS
- Actuator Length Key Dependent
- AC Contact Rating 10 A @ 600 V
- DC Contact Rating 0.4 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # D4BS-4AFS-NPT
- Zoro # G6229282
- Country of Origin Japan
- Category Safety Interlock Switches
Dimensions
Actuator Length | Key Dependent |
Height | 4.375 in |
Width | 1.5625 in |
Depth | 1.6875 in |
Conduit Size | M20 |
Overall Width | 1.57 in |
Overall Depth | 4.39 in |
Overall Height | 1.69 in |
Description
Safety Interlock Switch, Metal Locking, Contact Form 2NC, Connection Type M20, AC Contact Rating 10 A @ 600 V, Series D4BS, DC Contact Rating 0.4 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.375 in, Width 1.5625 in, Depth 1.6875 in, IP Rating IP67, Operating Temp. Range -40 Degrees to 80 Degrees C, Contact Material Silver, Conduit Size M20, Body Material Aluminum, Head Material Aluminum Die-Cast, Pre-travel 10 +/-5mm, Differential Travel 20 mm, Positive Travel 20 mm, Movement Lateral
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- RACO Insulating Bushing, 5", Plastic (1420)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1651)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1060)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1630)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1040)
- Omron Safety Interlock Switches