Shop All Safety Interlock Switches
Omron
2NC Magnetically Actuated Safety Interlock Switch Nema 6
Mfr # 44507-1670
Zoro # G2547501
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MA
- AC Contact Rating 2 A @ 230 V
- Contact Form 2NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # 44507-1670
- Zoro # G2547501
- Country of Origin United Kingdom
- Category Safety Interlock Switches
Dimensions
Switch Height | 3.25 in |
Switch Depth | 0.67 in |
Cable Length | 9.84 ft |
Actuator Depth | 0.75 in |
Actuator Height | 3.25 in |
Switch Width | 0.75 in |
Actuator Width | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Magnet Actuator Depth | 0.75 in |
Magnet Actuator Width | 0.75 in |
Magnet Actuator Height | 3.25 in |
Description
Magnetically Actuated Safety Interlock Switch, Series MA, Switch Width 0.75 in, Switch Height 3.25 in, Switch Depth 0.67 in, Contact Form 2NC, AC Contact Rating 2 A @ 230 V, DC Contact Rating Not Applicable, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 9.84 ft, NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.28 in, Off Sensing Distance 0.98 in, Body Material ABS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1611)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1660)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1661)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMR-2 NC-st (XCSDMR790L01M12)
- Omron Safety Interlock Switches