Shop All Solid State Relays
Omron
25A 3-phs SSR, DIN mt 3 pl 480
Mfr # G3PE-525B-3N DC12-24
Zoro # G910087730
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sink Integral
- Input Voltage 9.6 to 30V DC
- Standards CE Certified, CSA, EN, TUV, UL Listed
- Insulation Resistance 100 megaohm at 500V DC
- Overall Depth 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PE-525B-3N DC12-24
- Zoro # G910087730
- UPC # 4548583410046
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Depth | 6.1 in |
Body Depth | 6.1 in |
Body Height | 4.72 in |
Body Width | 3.14 in |
Description
Contactors - Solid State, Electrical Connection Screw, Heat Sink Integral, Input Current 10 mA, Input Voltage 9.6 to 30V DC, Output Voltage Range 180 to 528V AC, Standards CE Certified, CSA, EN, TUV, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Three, Mounting Style DIN Track, Voltage Type DC Output, Body Depth 6.1 in, Body Height 4.72 in, Body Width 3.14 in, Dielectric Strength 2,500V AC, Drop Out Voltage 1.8V, Insulation Resistance 100 megaohm at 500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- Omron Solid State Relays