Shop All Solid State Relays
Omron
25A 1-phs SSR, zero cross 480
Mfr # G3PE-525B DC12-24
Zoro # G310087675
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sink Included
- Input Voltage 9.6 to 30V DC
- Standards CE Certified, CSA, EN, TUV, UL Listed
- Voltage Type DC Output
- Insulation Resistance 100 megaohm at 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PE-525B DC12-24
- Zoro # G310087675
- UPC # 4548583409682
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.88 in |
Body Depth | 3.93 in |
Overall Depth | 3.93 in |
Body Height | 3.93 in |
Description
Contactors - Solid State, Electrical Connection Screw, Heat Sink Included, Input Current 7mA, Input Voltage 9.6 to 30V DC, Output Voltage Range 180 to 528V AC, Standards CE Certified, CSA, EN, TUV, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Mounting Style DIN Track, Screw, Voltage Type DC Output, Body Depth 3.93 in, Body Height 3.93 in, Body Width 0.88 in, Dielectric Strength 2,500V AC, Drop Out Voltage 1.8V, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242408LP)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- WAGO Connector, PK25 (221-415/K194-4045)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- CRYDOM Solid State Relay, 4 to 8VDC, 10A (EL100D10-05)
- Omron Solid State Relays