Shop All Safety Interlock Switches
This Product is Discontinued
Omron
1NC/1NO Safety Interlock Switch Nema 6 IP 67 (Discontinued)
Mfr # 44501-0120
Zoro # G1155612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Actuating Key, Universal Tongue Operated
- Series T5009
- AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V
- DC Contact Rating 0.5A @ 250V, 2A @ 24V
- Contact Form 1NO/2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # 44501-0120
- Zoro # G1155612
- Country of Origin United Kingdom
- Category Safety Interlock Switches
Dimensions
Height | 3.74 in |
Width | 2.05 in |
Depth | 1.26 in |
Conduit Size | M20 |
Overall Height | 3.74 in |
Overall Width | 2.05 in |
Overall Depth | 1.26 in |
Description
Safety Interlock Switch, Actuating Key, Universal Tongue Operated, Contact Form 1NO/2NC, Connection Type M20, AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V, Series T5009, DC Contact Rating 0.5A @ 250V, 2A @ 24V, Height 3.74 in, Width 2.05 in, Depth 1.26 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M20, Body Material Polyester, Description/Special Features Rotatable Head, Withstand Water Washdown Cleaning, Operating Force 2.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.